Beli step drill bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RUKO TOOLS Step Drill Bit (Mata Bor Pagoda)atribut:
- UNSPSC: 27112801
- Primary Material Application: Steel
- Shank Type - Machining: Straight with Three Flats
- MILWAUKEE Step Drill Bit (Mata Bor Pagoda)Deskripsi:Hex-shank impact-rated step drill bits feature a hex shank and install into impact drills with standard three-jaw chucks. They are also known as impact step bits. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- Material - Machining: High Speed Steel
- Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)atribut:
- Material: High Speed Steel
- IRWIN Step Drill Bit (Mata Bor Pagoda)Deskripsi:The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- UNSPSC: 27112801
- Impact Rated: No
- UNIKA Hexagonal Shank Battery-Charged Driver Bit (Mata Bor Heksagonal)atribut:
- Purpose of Use: Work material: Concrete, block, brick, mortar, etc.
- EZREN Step Drill (Mata Bor Pagoda)Deskripsi:Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuningatribut:
- Material: High-Speed Steel 4241
- Surface Treatment: Titanium coated
- Shank Diameter (mm): 6.35 (hexagon shank)
- Ruko Set Mata Bor Step (Drill Bit Set)Deskripsi:-With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -Noneatribut:
- Material: High-Speed Steel
- Accessories: None
- Content: 101350-9, 101351, 101352
- Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
- BICTOOL Hexagonal Shank Gekkou Drill (Mata Bor Heksagonal)Deskripsi:For stainless steel, iron, aluminum/plastic, etc.atribut:
- Shank Diameter (mm): 6.35
- KLEIN TOOLS Step Drill Bit Double-Fluted (Mata Bor Pagoda)atribut:
- UNSPSC: 31160000
- TRUSCO Holesaw E Type (Gergaji Lubang)atribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- UNIKA Concrete Drill Hexagonal Shaft HEX Series (Mata Bor Beton)atribut:
- Hex Axis Opposite Side (mm): 13
- Overall Length (mm): 280
- Work Material: concrete
- Effective Length (mm): 162
- Fit: For hammer drill
- Functions: Blow / Rotate
- Shank Diameter (mm): 13
- Shank Shape: Hex axis
- MILWAUKEE Set Mata Bor Step (Drill Bit Set)Deskripsi:Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
- DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)Deskripsi:For removing material to create holes on a surface.atribut:
- Material: HSS (High Speed Steel)
- Point Angle (°): 118
- ONISHI Hexagonal Shank Iron Drill No.20 (Mata Bor Heksagonal)Deskripsi:For drilling ironworks, woodworking, aluminum and acrylic platesatribut:
- Applicable Model: Electric drill, impact driver (9.6V or more), drill driver (9.6V or more)
- Chuck Diameter (mm): 6.35 (hexagonal axis)
Daftar Harga step drill bit Terbaru October 2026
| RUKO TOOLS Step Drill Bit (Mata Bor Pagoda) | Rp539.900 |
| MILWAUKEE Step Drill Bit (Mata Bor Pagoda) | Rp789.900 |
| Sherwood Step Drill Sheet Metal (Mata Bor Pagoda) | Rp199.900 |
| TOP Hexagonal Shank Drill (Mata Bor Heksagonal) | Rp93.900 |
| IRWIN Step Drill Bit (Mata Bor Pagoda) | Rp689.900 |
| UNIKA Hexagonal Shank Battery-Charged Driver Bit (Mata Bor Heksagonal) | Rp66.900 |
| LOBSTER Step Drill Bit Stage Drill (Mata Bor Pagoda) | Rp939.900 |
| EZREN Step Drill (Mata Bor Pagoda) | Rp42.900 |
| Ruko Set Mata Bor Step (Drill Bit Set) | Rp4.799.900 |
| BENZ WERKZ Step Drill Bit (Mata Bor Pagoda) | Rp31.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8zP109914323-9.jpg)
/ljP107300775-1.jpg)
/6vP102143247-7.jpg)
/l4P105258760-2.jpg)
/8hP109914305-13.jpg)
/P102015636-1.jpg)
/2bP105278083-1.jpg)
/bcP108492408-1.jpg)
/P103028402-1.jpg)
/9dP107366337-1.jpg)
/niP108184846-1.jpg)
/adP103610373-12.jpg)
/ieP112141662-3.jpg)
/jqP106632710-1.jpg)
/lqP101000782-4.jpg)
/jsP103660712-1.jpg)
/m1P107300793-1.jpg)
/ccP103671444-1.jpg)
/i3P103653651-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)